Buy more than* S$200* and get FREE SHIPPING

  • Oval Grip
  • Oval Grip
  • Oval Grip

Oval Grip OVG2-50A

by IMAO
5.00 (5)
Item.#
07003157
Mfr.#
OVG2-50A
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions C (mm)
16
Dimensions E (mm)
M10x1.5
Dimension F (mm)
28
Weight (g)
24
Material
Phenolic resin
Dimensions B (mm)
29
Dimensions D (mm)
3.5(+/-0.5)
Dimensions A (mm)
47
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Replacement part
5
From Japan
On 2017-07-28 10:08:39
The styer SSG 69 's bolt knob has broken. M8 female screw has been cut ABS product, but there is no stock in the country. When cutting out from Duracon it is an estimate of 15000 ~ 20000 yen. I searched for a substitute item. It fits well. You can not tell the original from erasing gloss with paper
This review is about item#7003132.
Grip of spindle head lifting handle of tabletop milling machine
5
From Japan
On 2017-02-01 15:05:00
It is an inexpensive Chinese made milling machine, but replacing the shipping ball at the time of shipment with this product, the operability has improved dramatically! The shape of a teardrop shape is familiar well to the palm, and finger hooking is also very good.
This review is about item#7003141.
Private use
5
From Japan
On 2015-08-03 14:48:21
Satisfied with price and kind
This review is about item#07003166.
Knob for changing woodworking machine
5
From Japan
On 2011-09-04 00:04:25
Workability improved from genuine products
This review is about item#07003166.
The home love machine is an inexpensive Chinese made desk milling machine X2, but by simply replacing the grip of the main spindle handle with this, the operability has improved dramatically.
5
From Japan
On 2009-04-30 17:03:34
"Black" is not bad, but I also want colorful colors such as red and light blue.
This review is about item#07003141.