Buy more than* S$200* and get FREE SHIPPING

  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw

Seven Lobed Knob, Steel, Female Screw KSF-25-M5

5.00 (1)
Item.#
07003211
Mfr.#
KSF-25-M5
Package Qty.
1PC
Ship pack of
1
2.22 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
M5
Material (Screwed Part)
SUM22L
Dimension d (mm)
12
Weight (g)
5
Material (knobs)
Nylon 6
Dimensions s (mm)
8
Surface Processing (Screw)
Unichrome plating
Dimensions D (mm)
25
Dimension H (mm)
16
Surface Processing (knobs)
Black matte
Dimensions Lf (mm)
9.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Customize bike, car
5
From Japan
On 2011-03-23 12:05:39
In the feeling turned by hand, the four sides and the like are easier to turn than the seven sides, but the appearance texture is high.
This review is about item#07003211.