Buy more than* S$200* and get FREE SHIPPING

  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw

Seven Lobed Knob, Steel, Female Screw KSF-32-M6

5.00 (1)
Item.#
07003227
Mfr.#
KSF-32-M6
Package Qty.
1PC
Ship pack of
1
2.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (knobs)
Nylon 6
Material (Screwed Part)
SUM22L
Dimensions Lf (mm)
12
Dimensions M (mm)
M6
Dimension d (mm)
14
Weight (g)
8
Surface Processing (Screw)
Unichrome plating
Surface Processing (knobs)
Black matte
Dimensions s (mm)
10
Dimensions D (mm)
32
Dimension H (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike, car customization
5
From Japan
On 2011-03-23 12:05:39
Although easy turning 4/5 sides, etc. than the 7 sides feeling you turn by hand Texture of the look is high.
This review is about item#07003211.