Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw
  • Seven Lobed Knob, Steel, Female Screw

Seven Lobed Knob, Steel, Female Screw KSF-50-M10

5.00 (2)
Item.#
07003245
Mfr.#
KSF-50-M10
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing (Screw)
Unichrome plating
Dimensions D (mm)
50
Dimension H (mm)
32
Surface Processing (knobs)
Black matte
Dimensions Lf (mm)
18
Dimensions M (mm)
M10
Material (Screwed Part)
SUM22L
Dimension d (mm)
22
Weight (g)
35
Material (knobs)
Nylon 6
Dimensions s (mm)
17
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a part of a machine tool
5
From Japan
On 2018-02-18 00:42:55
It is crispy and hard material, but you can use the screw part firmly without problem. It is cheap and good.
This review is about item#07003236.
Customize bike, car
5
From Japan
On 2011-03-23 12:05:39
In the feeling turned by hand, the four sides and the like are easier to turn than the seven sides, but the appearance texture is high.
This review is about item#07003211.