|
Seven Lobed Knob, Steel, Female Screw KSF-63-M12
(2)
- Item.#
- 07003254
- Mfr.#
- KSF-63-M12
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimension d (mm)
- 26
- Weight (g)
- 49
- Material (knobs)
- Nylon 6
- Dimensions s (mm)
- 21
- Surface Processing (Screw)
- Unichrome plating
- Dimensions D (mm)
- 63
- Dimension H (mm)
- 40
- Surface Processing (knobs)
- Black matte
- Dimensions Lf (mm)
- 22
- Dimensions M (mm)
- M12
- Material (Screwed Part)
- SUM22L
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
As a part of a machine tool
From Japan
On 2018-02-18 00:42:55
It is crispy and hard material, but you can use the screw part firmly without problem. It is cheap and good.
Customize bike, car
From Japan
On 2011-03-23 12:05:39
In the feeling turned by hand, the four sides and the like are easier to turn than the seven sides, but the appearance texture is high.
Customers Who Bought This Item Also Bought
<<
Nabeya Bi-tech Kaisha (NBK)
>>