Buy more than* S$200* and get FREE SHIPPING

  • Seven Lob Knob, - External Thread Made From Steel-- M5
  • Seven Lob Knob, - External Thread Made From Steel-- M5
  • Seven Lob Knob, - External Thread Made From Steel-- M5
  • Seven Lob Knob, - External Thread Made From Steel-- M5

Seven Lob Knob, - External Thread Made From Steel-- M5 KSM-25-M5x20

4.86 (7)
Item.#
07003281
Mfr.#
KSM-25-M5x20
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SUM22L
Surface Processing (Screw)
Unichrome plating
Dimension d (mm)
12
Weight (g)
7
Material (knobs)
Nylon 6
Dimensions s (mm)
8
Dimensions M (mm)
M5
Dimensions D (mm)
25
Dimension H (mm)
16
Surface Processing (knobs)
Lusterless black
Dimensions Lm (mm)
20
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For maintenance of musical score stand
5
From Japan
On 2017-11-21 16:17:03
Threads of "height adjustment screw" and "tilt adjustment screw" threads of musical score stand worn out for many years of use. Genuine parts are expensive
This review is about item#7003367.
Mechanical repair
4
From Japan
On 2015-04-14 18:42:16
If it is genuine part of a certain machine maker, we will make it 10 times more than this price, so we are satisfied with the price.
This review is about item#07003437.
Knob repair of electric machine drum
5
From Japan
On 2014-11-07 23:06:05
It seems to be solid and tough. It's easy to pinch and it is very good.
This review is about item#07003394.
Slide-out and adjust the window adjustment screw
5
From Japan
On 2013-07-25 16:07:21
As the person in charge, this apartment was built for 44 years, so I slipped into the staircase space and used the opening and closing angle of the window for adjustment. Because it is an old side sliding window, it can not stop at the place where opening and closing is desired to stop. So when it rains, I want to open the side slide out window so that rainwater does not enter, so tap off with a point tap and fix it with this lob knob. On sunny days we loosen the lob knob and opened it completely. This lob knob screw is easy to turn by hand, so opening and closing is smooth. Ashiya Matsuhama Heights Management Association LM Sasaki
This review is about item#07003306.
Working machine securing screw
5
From Japan
On 2013-05-22 20:12:04
It is a fixed screw of the part of the machine base, it is not loose by vibration and I am looking for it, it is in a monotaro, I bought it. Turning by hand Many handles are used conveniently.
This review is about item#07003351.
Fixing of chair of combine
5
From Japan
On 2013-04-02 17:27:23
It was crisp but it was cheap
This review is about item#07003394.
Farm equipment
5
From Japan
On 2012-10-11 20:46:35
Very easy to use, cheap.
This review is about item#07003333.