Buy more than* S$200* and get FREE SHIPPING

  • Seven Lob Knob, - External Thread Made From Steel-- M5
  • Seven Lob Knob, - External Thread Made From Steel-- M5
  • Seven Lob Knob, - External Thread Made From Steel-- M5
  • Seven Lob Knob, - External Thread Made From Steel-- M5

Seven Lob Knob, - External Thread Made From Steel-- M5 KSM-40-M8x50

4.83 (6)
Item.#
07003455
Mfr.#
KSM-40-M8x50
Package Qty.
1PC
Ship pack of
1
3.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SUM22L
Weight (g)
34
Material (knobs)
Nylon6
Dimensions s (mm)
13
Surface Processing (Screw)
Uni-chrome plated
Dimension d (mm)
18
Dimension H (mm)
25
Surface Processing (knobs)
Matteblack
Dimensions Lm (mm)
50
Dimensions M (mm)
M8
Dimensions D (mm)
40
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2015-04-14 18:42:16
That's genuine parts of certain machinery manufacturer, so you ten times this price, you satisfied with the price basis.
This review is about item#07003437.
Knob repair of Electric Works drum
5
From Japan
On 2014-11-07 23:06:05
It rugged likely have firmly. It is very good and easy to knob.
This review is about item#07003394.
It's skidding window of the adjustment screw
5
From Japan
On 2013-07-25 16:07:21
to whom it may concern This apartment was used to adjust the opening and closing angle of sideslip out the window to the stairs space because it is built in 44 years. As say is, not able to stop in the place you want to stop opening and closing because the old skid-out window. So because you want to put to open the side slip out the window to the extent that the rain water does not enter even if it rains, turn off the tap at the point tap, it has been fixed in this Robunobu. The weather is a good day Robunobu We are completely open to loosen. This Robunobuneji opening and closing is smooth so easy to turn by hand. Ashiya Matsuhama Heights management association LM Sasaki
This review is about item#07003306.
Working machine of fixing screws
5
From Japan
On 2013-05-22 20:12:04
Fixed screws on the pedestal of the parts of the machine, located in the Monotarou and was looking for and no longer loose in the vibration, I bought. There are many handle be turned by hand uses convenient.
This review is about item#07003351.
Combine chair fixed
5
From Japan
On 2013-04-02 17:27:23
Pitta Shea Turn is cheaper was Cancan
This review is about item#07003394.
Farm equipment
5
From Japan
On 2012-10-11 20:46:35
Very easy to use, cheap.
This review is about item#07003333.