Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Seven Lobed Knob M12, Steel, Male Screw
  • Seven Lobed Knob M12, Steel, Male Screw
  • Seven Lobed Knob M12, Steel, Male Screw
  • Seven Lobed Knob M12, Steel, Male Screw

Seven Lobed Knob M12, Steel, Male Screw KSM-63-M12x30

Item.#
07003577
Mfr.#
KSM-63-M12x30
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing (knobs)
Black matte
Dimensions Lm (mm)
30
Dimensions M (mm)
M12
Material (Screwed Part)
SUM22L
Dimension d (mm)
26
Weight (g)
91
Material (knobs)
Nylon 6
Dimensions s (mm)
21
Surface Processing (Screw)
Unichrome plating
Dimensions D (mm)
63
Dimension H (mm)
40