Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Seven Lob Knob Stainless Steel External Thread
  • Seven Lob Knob Stainless Steel External Thread
  • Seven Lob Knob Stainless Steel External Thread
  • Seven Lob Knob Stainless Steel External Thread

Seven Lob Knob Stainless Steel External Thread KSMS-25-M5x15

4.83 (6)
Item.#
07003631
Mfr.#
KSMS-25-M5x15
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing (knobs)
Matte black
Dimensions Lm (mm)
15
Dimensions M (mm)
M5
Dimensions D (mm)
25
Dimension H (mm)
16
Material (knobs)
Nylon 6
Dimensions s (mm)
8
Material (Screwed Part)
SUS303
Dimension d (mm)
12
Weight (g)
5
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Mounting shelf
5
From Japan
On 2018-02-27 16:17:56
Because it is made of stainless steel, it is strong in rust, the touch of the knob is familiar to the hand and easy to close.
This review is about item#7003631.
Used for furniture parts adjustment section
5
From Japan
On 2017-06-06 07:25:27
Since the finished state was good, it blended fully into furniture under use, and the image was good.
This review is about item#07003631.
Used for maintenance of agricultural machinery
4
From Japan
On 2016-11-04 19:18:21
Even if it is a genuine product, when a load is applied to the thread, the screw part material is bad and it has been loosened by vibration, so we were looking for good material but there was what I was looking for So I bought it. The feeling of use seems to be the feeling that agricultural machinery has been using for a period of use (until next autumn use).
This review is about item#7003762.
As a stopper to expand and contract the pipe
5
From Japan
On 2016-11-02 18:16:05
Because it is a small diameter screw, the grip is small, but the force is transmitted properly,
This review is about item#7003665.
Tightening the screw
5
From Japan
On 2016-03-24 20:03:50
It was saved for screw tightening in a place where tools are not needed or where tools can not be used.
This review is about item#07003631.
For hobby's work in DIY
5
From Japan
On 2013-02-14 18:27:42
Grip was easy to grasp as the singing phrase, I felt that it was more familiar to hands than other triangles and crosses and easy to handle with other products. Although the screw part is particularly unavailable and impossible, "● Material (threaded part): SUM22L ● Surface treatment (screw part): UNIQLO plating" is shown in the description of the product which is "made of stainless steel". I think that it is a mistake of SUS 303, but I got lost a little.
This review is about item#07003692.