Buy more than* S$200* and get FREE SHIPPING

  • Seven Lob Knob Stainless Steel External Thread
  • Seven Lob Knob Stainless Steel External Thread
  • Seven Lob Knob Stainless Steel External Thread
  • Seven Lob Knob Stainless Steel External Thread

Seven Lob Knob Stainless Steel External Thread KSMS-63-M12x40

4.75 (4)
Item.#
07003814
Mfr.#
KSMS-63-M12x40
Package Qty.
1PC
Ship pack of
1
15.48 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SUS303
Surface Processing (knobs)
Matte black
Dimensions Lm (mm)
40
Dimensions M (mm)
M12
Dimension d (mm)
26
Weight (g)
100
Material (knobs)
Nylon 6
Dimensions s (mm)
21
Dimensions D (mm)
63
Dimension H (mm)
40
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use in the development of agricultural machinery
4
From Japan
On 2016-11-04 19:18:21
Since I was loose in licking or vibration to the thread portion material is bad when a load is applied to the threads be in genuine, but was looking for something good material there was what you are looking for since I bought. Feel a feeling of use is that farm equipment is used period I have only (next autumn to use) have seen seems to say.
This review is about item#7003762.
As Sai of stopper for expansion and contraction of the pipe
5
From Japan
On 2016-11-02 18:16:05
But because it is a small-diameter screw less grip, and transmitted is properly force,
This review is about item#7003665.
Tightening of the screw
5
From Japan
On 2016-03-24 20:03:50
Tool was saved to tighten the screw in need or where you can not use the tool.
This review is about item#07003631.
For hobby work in DIY
5
From Japan
On 2013-02-14 18:27:42
Grip is easy to grip as billed, familiar in the hands than those of the triangle and the cross in the other product, and felt easy. Threaded portion'm without any particularly bad nor possible, but in the item description of what has become a "stainless steel", "Material ● (threaded portion): SUM22L ● surface treatment (threaded portion): Uniqlo plating" has become. I think that it is a mistake of SUS303, but lost a little purchase.
This review is about item#07003692.