Buy more than* S$200* and get FREE SHIPPING

  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob

Super Knob SK-43-WH

5.00 (3)
Item.#
07003857
Mfr.#
SK-43-WH
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In the case of a female screw knob,take care of the tightening method with male screw. The cap can come off
Materials (cap)
Polypropylene
Cap Color
White
Dimensions M (mm)
M10
Dimensions A (mm)
21
Dimension H (mm)
22
Weight (g)
15
Material (knobs)
Nylon 66 (black)
Dimensions Bd (mm)
18
Dimensions s (mm)
6
Dimensions D (mm)
43
Dimension d (mm)
22
Type
5 angle knob
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Height adjustment for homebrew machine tool
5
From Japan
On 2017-11-24 07:51:58
It was nice with a knob of good size. Make-a-feel was reasonable. In the unlikely event of a broken case, I bought one for spare.
This review is about item#07003832.
Used for LOCK of STOWAGE
5
From Japan
On 2017-11-18 09:52:19
I was looking for the same thing because CAP was lost as it was used for interior panel installation of the ship, but I did not think that the exact same thing would be found. It seems that Y ship was used as genuine.
This review is about item#7003857.
Bolt with knob that can be squeezed by hand.
5
From Japan
On 2013-02-06 14:35:56
It is possible to bolt with a knob that can squeeze commercially available bolts cheaply by hand.
This review is about item#07003884.