Buy more than* S$200* and get FREE SHIPPING

  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob

Super Knob SK-43-YW

5.00 (1)
Item.#
07003893
Mfr.#
SK-43-YW
Package Qty.
1PC
Ship pack of
1
1.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In the case of a female screw knob,take care of the tightening method with male screw. The cap can come off
Materials (cap)
Polypropylene
Type
5 angle knob
Dimensions Bd (mm)
18
Dimensions s (mm)
6
Dimensions D (mm)
43
Dimension d (mm)
22
Material (knobs)
Nylon 66 (black)
Dimension H (mm)
22
Weight (g)
15
Cap Color
Yellow
Dimensions M (mm)
M10
Dimensions A (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Knobbed bolts that can be occupied by hand.
5
From Japan
On 2013-02-06 14:35:56
You can to the knob with bolt that it would be possible to make at a low cost and a hand of a commercially available bolt.
This review is about item#07003884.