Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob
  • Super Knob

Super Knob SK-53-YW

Item.#
07003902
Mfr.#
SK-53-YW
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
In the case of a female screw knob,take care of the tightening method with male screw. The cap can come off
Dimensions Bd (mm)
14
Materials (cap)
Polypropylene
Dimensions M (mm)
M12
Dimensions A (mm)
25
Dimension H (mm)
22
Weight (g)
20
Material (knobs)
Nylon 66 (black)
Cap Color
Yellow
Dimensions s (mm)
4
Dimensions D (mm)
53
Dimension d (mm)
26
Type
5 angle knob