Buy more than* S$200* and get FREE SHIPPING

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCF-20xM5-BK

Item.#
07003911
Mfr.#
KCF-20xM5-BK
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.76 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Finishing Material
S45C, black oxide (black)
Dimensions s (mm)
4
Dimension D1 (mm)
15
Dimension d (mm)
14
Weight (g)
17
Dimensions Lf (mm)
7
Dimensions M (mm)
M5
Dimensions D (mm)
20
Dimension H (mm)
12