Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCF-24xM6-BK

Item.#
07003927
Mfr.#
KCF-24xM6-BK
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lf (mm)
8
Dimensions M (mm)
M6
Dimensions D (mm)
24
Dimension H (mm)
14
Finishing Material
S45C, black oxide (black)
Dimensions s (mm)
4
Dimension D1 (mm)
18
Dimension d (mm)
16
Weight (g)
30