Buy more than* S$200* and get FREE SHIPPING

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCF-30xM8-BK

Item.#
07003936
Mfr.#
KCF-30xM8-BK
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
30
Dimension H (mm)
17
Finishing Material
S45C, black oxide (black)
Dimensions s (mm)
5
Dimension D1 (mm)
24
Dimension d (mm)
20
Weight (g)
50
Dimensions Lf (mm)
10
Dimensions M (mm)
M8