Buy more than* S$200* and get FREE SHIPPING

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCF-36xM10-BK

Item.#
07003945
Mfr.#
KCF-36xM10-BK
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
28
Weight (g)
90
Dimensions Lf (mm)
12
Dimensions M (mm)
M10
Dimensions D (mm)
36
Dimension H (mm)
20
Finishing Material
S45C, black oxide (black)
Dimensions s (mm)
6
Dimension D1 (mm)
30