Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCF-40xM12-BK

Item.#
07003954
Mfr.#
KCF-40xM12-BK
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
M12
Dimensions D (mm)
40
Dimension H (mm)
24
Finishing Material
S45C, black oxide (black)
Dimensions s (mm)
8
Dimension D1 (mm)
34
Dimension d (mm)
32
Weight (g)
125
Dimensions Lf (mm)
16