Buy more than* S$200* and get FREE SHIPPING

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCFS-20xM5

Item.#
07003963
Mfr.#
KCFS-20xM5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
17
Dimensions Lf (mm)
7
Dimensions M (mm)
M5
Dimensions D (mm)
20
Dimension H (mm)
12
Finishing Material
SUS303
Dimensions s (mm)
4
Dimension D1 (mm)
15
Dimension d (mm)
14