Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCFS-24xM6

Item.#
07003972
Mfr.#
KCFS-24xM6
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension d (mm)
16
Weight (g)
30
Dimensions Lf (mm)
8
Dimensions M (mm)
M6
Dimensions D (mm)
24
Dimension H (mm)
14
Finishing Material
SUS303
Dimensions s (mm)
4
Dimension D1 (mm)
18