Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCFS-30xM8

Item.#
07003981
Mfr.#
KCFS-30xM8
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions Lf (mm)
10
Dimensions M (mm)
M8
Dimensions D (mm)
30
Dimension H (mm)
17
Finishing Material
SUS303
Dimensions s (mm)
5
Dimension D1 (mm)
24
Dimension d (mm)
20
Weight (g)
50