Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clamp Knob
  • Clamp Knob
  • Clamp Knob
  • Clamp Knob

Clamp Knob KCFS-40xM12

Item.#
07004006
Mfr.#
KCFS-40xM12
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lf (mm)
16
Dimensions M (mm)
M12
Dimensions D (mm)
40
Dimension H (mm)
24
Finishing Material
SUS303
Dimensions s (mm)
8
Dimension D1 (mm)
34
Dimension d (mm)
32
Weight (g)
125