Buy more than* S$200* and get FREE SHIPPING

  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob

Long Dimple Knob KLF-20-M5

Item.#
07004067
Mfr.#
KLF-20-M5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
0.3
Weight (g)
10
Dimensions s (mm)
12
Dimensions D (mm)
20
Screw
Brass Female Thread
Finishing Material
Knob: Nylon 6 (matte black) Screw: Brass
Dimensions Lf (mm)
10
Dimensions M (mm)
M5
Dimension d (mm)
13
Dimension H (mm)
25