Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob

Long Dimple Knob KLF-20-M6

Item.#
07004076
Mfr.#
KLF-20-M6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
0.3
Dimensions M (mm)
M6
Dimension d (mm)
13
Dimension H (mm)
25
Dimensions Lf (mm)
15
Finishing Material
Knob: Nylon 6 (matte black) Screw: Brass
Dimensions D (mm)
20
Screw
Brass Female Thread
Weight (g)
9
Dimensions s (mm)
12