Buy more than* S$200* and get FREE SHIPPING

  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob

Long Dimple Knob KLF-25-M8

Item.#
07004094
Mfr.#
KLF-25-M8
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
0.3
Weight (g)
15
Dimensions s (mm)
15
Dimensions D (mm)
25
Screw
Brassfemalethread
Finishing Material
Knob: Nylon 6 (matte black) Screw: Brass
Dimensions Lf (mm)
18
Dimensions M (mm)
M8
Dimension d (mm)
16
Dimension H (mm)
28