Buy more than* S$200* and get FREE SHIPPING

  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob
  • Long Dimple Knob

Long Dimple Knob KLF-32-M10

Item.#
07004112
Mfr.#
KLF-32-M10
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
0.3
Dimensions Lf (mm)
20
Dimensions M (mm)
M10
Dimension d (mm)
20
Dimension H (mm)
32
Finishing Material
Knob: Nylon 6 (matte black) Screw: Brass
Dimensions s (mm)
17
Dimensions D (mm)
32
Screw
Brass Female Thread
Weight (g)
33