Buy more than* S$200* and get FREE SHIPPING

  • Mini Knob
  • Mini Knob
  • Mini Knob
  • Mini Knob
  • Mini Knob

Mini Knob KKF-24-M6

5.00 (2)
Item.#
07004243
Mfr.#
KKF-24-M6
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
7
Dimensions D (mm)
24
Screw
Internal thread
Weight (g)
9
Finishing Material
Knob: phenolic resin (black) screw: brass, nickel-plated
Dimensions M (mm)
M6
Dimension d (mm)
13
Dimension H (mm)
16
Dimensions Lf (mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Portable car navigation screw
5
From Japan
On 2017-10-22 07:28:53
I lost the screws of the portable car navigation system, so I was looking for something similar, but there was something that Mate's did not fit well and it finally matched. As expected.
This review is about item#07004216.
As a substitute for the adjustment screw of the mounting base of the on-dash navigation.
5
From Japan
On 2015-10-21 19:51:49
There are stocks at general retailers (home centers and bolt sales companies) but there is no stock in monotaro, but the next day of order arrived at hand. A few years ago, it took a long time to get unavailable. I appreciate it for Monotaro.
This review is about item#07004216.