Buy more than* S$200* and get FREE SHIPPING

  • Mini Knob
  • Mini Knob
  • Mini Knob
  • Mini Knob
  • Mini Knob

Mini Knob KKF-30-M8

5.00 (1)
Item.#
07004261
Mfr.#
KKF-30-M8
Package Qty.
1PC
Ship pack of
1
7.26 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
30
Screw
Internal thread
Weight (g)
13
Dimensions s (mm)
7
Finishing Material
Knob: phenolic resin (black) screw: brass, nickel-plated
Dimension d (mm)
15
Dimension H (mm)
18
Dimensions Lf (mm)
11
Dimensions M (mm)
M8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a substitute for the adjustment screw of the mounting base of the on-dash navigation.
5
From Japan
On 2015-10-21 19:51:49
There are stocks at general retailers (home centers and bolt sales companies) but there is no stock in monotaro, but the next day of order arrived at hand. A few years ago, it took a long time to get unavailable. I appreciate it for Monotaro.
This review is about item#07004216.