Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knob, Steel, Male Thread ) M5
  • Knurled Knob, Steel, Male Thread ) M5
  • Knurled Knob, Steel, Male Thread ) M5

Knurled Knob, Steel, Male Thread ) M5 KNM-20-M5x16

Item.#
07004365
Mfr.#
KNM-20-M5x16
Package Qty.
1PC
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
7.5
Dimensions D (mm)
20
Dimension d (mm)
10
Dimensions Lm (mm)
16
Finishing Material
SUM22L, buff grinding and chrome plating
Dimensions M (mm)
M5
Dimensions A (mm)
4
Dimension H (mm)
11.5
Weight (g)
16