Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knob
  • Knurled Knob
  • Knurled Knob

Knurled Knob KNM-24-M6x20

5.00 (2)
Item.#
07004401
Mfr.#
KNM-24-M6x20
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
12
Weight (g)
30
Dimensions Lm (mm)
20
Dimensions M (mm)
M6
Dimensions A (mm)
5
Dimension H (mm)
15
Finishing Material
SUM22L, buff grinding and chrome plating
Dimensions s (mm)
10
Dimensions D (mm)
24
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am very solid.
5
From Japan
On 2016-06-25 15:29:49
It is sturdy. It is firm and looks beautiful.
This review is about item#07004435.
Use it for the lock screw of the astronomical telescope base.
5
From Japan
On 2015-11-09 20:01:52
It is made to be very strong and there is no anxiety factor. I would like to use it again.
This review is about item#07004462.