Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurled Knob
  • Knurled Knob
  • Knurled Knob

Knurled Knob KNM-30-M8x30

5.00 (2)
Item.#
07004462
Mfr.#
KNM-30-M8x30
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
SWCH10R,buffing,chrome-plated
Dimensions s (mm)
12
Dimensions D (mm)
30
Dimension d (mm)
16
Weight (g)
61
Dimensions Lm (mm)
30
Dimensions M (mm)
M8
Dimensions A (mm)
6
Dimension H (mm)
18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am very solid.
5
From Japan
On 2016-06-25 15:29:49
It is sturdy. It is firm and looks beautiful.
This review is about item#07004435.
Use it for the lock screw of the astronomical telescope base.
5
From Japan
On 2015-11-09 20:01:52
It is made to be very strong and there is no anxiety factor. I would like to use it again.
This review is about item#07004462.