Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knob
  • Knurled Knob
  • Knurled Knob

Knurled Knob KNM-36-M10x25

5.00 (2)
Item.#
07004487
Mfr.#
KNM-36-M10x25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.74 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
15
Dimensions D (mm)
36
Dimension d (mm)
20
Weight (g)
111
Dimensions Lm (mm)
25
Dimensions M (mm)
M10
Dimensions A (mm)
8
Dimension H (mm)
23
Finishing Material
SWCH10R / buffing, chrome-plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
So it is firm.
5
From Japan
On 2016-06-25 15:29:49
It is sturdy. If you are firm, it looks beautiful.
This review is about item#07004435.
Use the lock screw of the frame of the astronomical telescope.
5
From Japan
On 2015-11-09 20:01:52
There is no anxiety elements have been made in very strong. Also I think that you want to use.
This review is about item#07004462.