Buy more than* S$200* and get FREE SHIPPING

  • Knurl Knob, Stainless Steel Made Male ScrewM3
  • Knurl Knob, Stainless Steel Made Male ScrewM3
  • Knurl Knob, Stainless Steel Made Male ScrewM3

Knurl Knob, Stainless Steel Made Male ScrewM3 KNMS-12-M3x16

Item.#
07004532
Mfr.#
KNMS-12-M3x16
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
5
Dimensions D (mm)
12
Dimension d (mm)
6
Dimensions Lm (mm)
16
Finishing Material
SUS303, buffing
Dimensions M (mm)
M3
Dimensions A (mm)
2.5
Dimension H (mm)
7.5
Weight (g)
4