Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knob, Stainless Steel, Male Thread ) M4
  • Knurled Knob, Stainless Steel, Male Thread ) M4
  • Knurled Knob, Stainless Steel, Male Thread ) M4

Knurled Knob, Stainless Steel, Male Thread ) M4 KNMS-16-M4x16

5.00 (1)
Item.#
07004566
Mfr.#
KNMS-16-M4x16
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
6
Dimensions D (mm)
16
Dimension d (mm)
8
Dimensions Lm (mm)
16
Finishing Material
SUS303 and buff grinding
Dimensions M (mm)
M4
Dimensions A (mm)
3.5
Dimension H (mm)
9.5
Weight (g)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in combination with female screw
5
From Japan
On 2014-11-13 14:38:49
It is easy to handle and it is appreciated that it can be used without worrying about rust.
This review is about item#07004566.