Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knob
  • Knurled Knob
  • Knurled Knob

Knurled Knob KNMS-20-M5x20

Item.#
07004593
Mfr.#
KNMS-20-M5x20
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
7.5
Dimensions D (mm)
20
Dimension d (mm)
10
Dimensions Lm (mm)
20
Finishing Material
SUS303, buffing
Dimensions M (mm)
M5
Dimensions A (mm)
4
Dimension H (mm)
11.5
Weight (g)
16