Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurled Knob
  • Knurled Knob
  • Knurled Knob

Knurled Knob KNMS-24-M6x10

5.00 (1)
Item.#
07004602
Mfr.#
KNMS-24-M6x10
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
10
Dimension d (phi mm)
12
Dimension D (phi mm)
24
Dimension d (mm)
12
Dimensions Lm (mm)
10
Finishing Material
SUS303, buffing
Dimensions M (mm)
M6
Dimensions D (mm)
24
Dimensions A (mm)
5
Dimension H (mm)
15
Weight (g)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of decorative window
5
From Japan
On 2014-02-27 13:27:32
Goods finish is very good. It is optimal for installing the part to be seen. If possible, the knurled part is even better if it has an irregular shape.
This review is about item#07004611.