Buy more than* S$200* and get FREE SHIPPING

  • Knurl Knob Stainless Steel Made Male Screw M8
  • Knurl Knob Stainless Steel Made Male Screw M8
  • Knurl Knob Stainless Steel Made Male Screw M8

Knurl Knob Stainless Steel Made Male Screw M8 KNMS-30-M8x20

5.00 (1)
Item.#
07004663
Mfr.#
KNMS-30-M8x20
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter M
M8
Dimensions M (mm)
M8
Dimensions D (mm)
30
Dimensions A (mm)
6
Dimension H (mm)
18
Dimensions Lm (mm)
20
Dimensions s (mm)
12
Dimension d (phi mm)
16
Dimension D (phi mm)
30
Dimension d (mm)
16
Finishing Material
SUS303, buffing
Weight (g)
59
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of decorative windows and side mirrors
5
From Japan
On 2014-02-27 13:31:06
It is even better if the knurling part has an irritation type. Finishing etc. are acceptable.
This review is about item#07004654.