Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurl Knob Stainless Steel Made Male Screw M8
  • Knurl Knob Stainless Steel Made Male Screw M8
  • Knurl Knob Stainless Steel Made Male Screw M8

Knurl Knob Stainless Steel Made Male Screw M8 KNMS-30-M8x25

5.00 (1)
Item.#
07004672
Mfr.#
KNMS-30-M8x25
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Diameter M
M8
Dimensions M (mm)
M8
Dimensions D (mm)
30
Dimensions A (mm)
6
Dimension H (mm)
18
Weight (g)
60
Dimensions s (mm)
12
Dimension d (phi mm)
16
Dimension D (phi mm)
30
Dimension d (mm)
16
Finishing Material
SUS303, buffing
Dimensions Lm (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of decorative windows and side mirrors
5
From Japan
On 2014-02-27 13:31:06
It is even better if the knurling part has an irritation type. Finishing etc. are acceptable.
This review is about item#07004654.