Buy more than* S$200* and get FREE SHIPPING

  • Knurled Knob, Steel, Female Thread, M6
  • Knurled Knob, Steel, Female Thread, M6
  • Knurled Knob, Steel, Female Thread, M6
  • Knurled Knob, Steel, Female Thread, M6

Knurled Knob, Steel, Female Thread, M6 KNF-30-M8

5.00 (2)
Item.#
07004995
Mfr.#
KNF-30-M8
Package Qty.
1PC
Ship pack of
1
5.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
6
Screw
Steelinternalthread
Weight (g)
45
Dimensions Lf (mm)
18
Dimensions M (mm)
M8
Dimension d (mm)
16
Dimension H (mm)
18
Finishing Material
SUM22L,buffing,chrome-plated
Dimensions s (mm)
12
Dimensions D (mm)
30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I attached it to the screw of the vernier scale of the machine
5
From Japan
On 2016-01-17 19:20:52
The thread diameter was a delicious snack, so I could install it immediately. I am sorry that it is not a thing that will come out continuously though I have offered useful items.
This review is about item#07004986.
CPU cooler set screw
5
From Japan
On 2015-01-18 19:19:56
I was looking for something that fits inside diameter and the shape of the pedestal would fit. I am satisfied with just fit. I wish I had been a little cheaper in about four.
This review is about item#07004952.