Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread

Knurl Knob, Made Of Stainless Steel, Female Thread KNFS-16-M4

5.00 (3)
Item.#
07005022
Mfr.#
KNFS-16-M4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
SUS303, buffing
Dimensions s (mm)
6
Dimensions D (mm)
16
Dimension d (mm)
8
Dimension H (mm)
9.5
Dimensions Lf (mm)
9.5
Dimensions M (mm)
M4
Dimensions A (mm)
3.5
Screw
Stainless steel-female thread
Weight (g)
7
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for loss of parts and parts of industrial machinery.
5
From Japan
On 2014-04-19 17:42:06
I did not handle it in neighborhood HC, so it was saved. The knurling part is easy to put on hooks and fingers.
This review is about item#07005047.
Used to create special knurled screws
5
From Japan
On 2013-08-28 16:23:38
Both finished and packaged together were chitin
This review is about item#07005013.
Jig making for string instrument production
5
From Japan
On 2013-02-01 16:13:00
Although I was searching on the net, overseas products cost too much and I was in trouble because there are many inch standards, but finally I could finally find it. Moreover, it is amazing that it can be purchased from one piece
This review is about item#07005047.