Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread

Knurl Knob, Made Of Stainless Steel, Female Thread KNFS-24-M6

5.00 (3)
Item.#
07005047
Mfr.#
KNFS-24-M6
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lf (mm)
15
Dimensions M (mm)
M6
Dimensions A (mm)
5
Screw
stainless made, female screw
Weight (g)
23
Dimensions s (mm)
10
Dimensions D (mm)
24
Dimension d (mm)
12
Dimension H (mm)
15
Finishing Material
SUS303 and buff grinding
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for loss of parts and parts of industrial machinery.
5
From Japan
On 2014-04-19 17:42:06
I did not handle it in neighborhood HC, so it was saved. The knurling part is easy to put on hooks and fingers.
This review is about item#07005047.
Used to create special knurled screws
5
From Japan
On 2013-08-28 16:23:38
Both finished and packaged together were chitin
This review is about item#07005013.
Jig making for string instrument production
5
From Japan
On 2013-02-01 16:13:00
Although I was searching on the net, overseas products cost too much and I was in trouble because there are many inch standards, but finally I could finally find it. Moreover, it is amazing that it can be purchased from one piece
This review is about item#07005047.