Buy more than* S$200* and get FREE SHIPPING

  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread
  • Knurl Knob, Made Of Stainless Steel, Female Thread

Knurl Knob, Made Of Stainless Steel, Female Thread KNFS-30-M8

5.00 (3)
Item.#
07005056
Mfr.#
KNFS-30-M8
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
16
Dimension H (mm)
18
Finishing Material
SUS303,buffing
Dimensions s (mm)
12
Dimensions D (mm)
30
Screw
Stainlesssteelfemalethread
Weight (g)
45
Dimensions Lf (mm)
18
Dimensions M (mm)
M8
Dimensions A (mm)
6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for loss of parts and parts of industrial machinery.
5
From Japan
On 2014-04-19 17:42:06
I did not handle it in neighborhood HC, so it was saved. The knurling part is easy to put on hooks and fingers.
This review is about item#07005047.
Used to create special knurled screws
5
From Japan
On 2013-08-28 16:23:38
Both finished and packaged together were chitin
This review is about item#07005013.
Jig making for string instrument production
5
From Japan
On 2013-02-01 16:13:00
Although I was searching on the net, overseas products cost too much and I was in trouble because there are many inch standards, but finally I could finally find it. Moreover, it is amazing that it can be purchased from one piece
This review is about item#07005047.