Knurl Knob, Made Of Stainless Steel, Female Thread KNFS-36-M10
(3)
Item.#
07005065
Mfr.#
KNFS-36-M10
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimensions M (mm)
M10
Dimensions A (mm)
8
Screw
Stainless steel, female thread
Weight (g)
86
Dimensions Lf (mm)
23
Dimensions D (mm)
36
Dimension d (mm)
20
Dimension H (mm)
23
Finishing Material
SUS303, buffing
Dimensions s (mm)
15
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Used for loss of parts and parts of industrial machinery.
From Japan
On 2014-04-19 17:42:06
I did not handle it in neighborhood HC, so it was saved. The knurling part is easy to put on hooks and fingers.
Used to create special knurled screws
From Japan
On 2013-08-28 16:23:38
Both finished and packaged together were chitin
Jig making for string instrument production
From Japan
On 2013-02-01 16:13:00
Although I was searching on the net, overseas products cost too much and I was in trouble because there are many inch standards, but finally I could finally find it. Moreover, it is amazing that it can be purchased from one piece
Customers Who Bought This Item Also Bought
Top