Buy more than* S$200* and get FREE SHIPPING

  • Knurled Handwheel
  • Knurled Handwheel
  • Knurled Handwheel
  • Knurled Handwheel

Knurled Handwheel HAK-50

Item.#
07005144
Mfr.#
HAK-50
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
LC Dimensions (mm)
10
Dimensions C (mm)
5
Specification
Grip mounting hole, pilot hole
Dimensions D (mm)
50
Dimension d (mm)
27
Weight (g)
87
Dimensions s (mm)
15
Dimensions M (mm)
M6
Finishing Material
A5056, anodized (black)
Dimensions p (mm)
17
Dimensions A (mm)
13
Dimension H (mm)
28
Caution
Grip is not attached to the handle body.