Buy more than* S$200* and get FREE SHIPPING

  • Knurled Handwheel
  • Knurled Handwheel
  • Knurled Handwheel
  • Knurled Handwheel

Knurled Handwheel HAK-63

Item.#
07005153
Mfr.#
HAK-63
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
LC Dimensions (mm)
10
Dimensions C (mm)
5
Specification
Grip mounting hole, pilot hole
Dimensions D (mm)
63
Dimension d (mm)
35
Weight (g)
161
Dimensions s (mm)
18
Dimensions M (mm)
M6
Finishing Material
A5056, anodized (black)
Dimensions p (mm)
23
Dimensions A (mm)
14
Dimension H (mm)
32
Caution
Grip is not attached to the handle body.