Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurled Handwheel
  • Knurled Handwheel
  • Knurled Handwheel
  • Knurled Handwheel

Knurled Handwheel HAK-80

Item.#
07005162
Mfr.#
HAK-80
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
LC Dimensions (mm)
10
Dimensions C (mm)
5
Specification
Grip mounting hole, pilot hole
Dimensions s (mm)
25
Dimensions D (mm)
80
Dimension d (mm)
45
Weight (g)
299
Dimensions M (mm)
M6
Finishing Material
A5056, anodized (black)
Caution
Grip is not attached to the handle body.
Dimensions p (mm)
30
Dimensions A (mm)
15
Dimension H (mm)
40