Buy more than* S$200* and get FREE SHIPPING

  • Plastic Pillar Grip
  • Plastic Pillar Grip
  • Plastic Pillar Grip

Plastic Pillar Grip KDC-6-BK

5.00 (1)
Item.#
07005372
Mfr.#
KDC-6-BK
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions Lf (mm)
9
Dimensions D (mm)
19
Dimensions L (mm)
35
Finishing Material
Grip: Nylon 6 (black) Screw: Brass
Dimensions M (mm)
M6
Dimension d (mm)
14
Weight (g)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lever of self-made tool
5
From Japan
On 2017-09-05 16:44:12
The built-in screws are made of brass and there is also strength and it is good. I want you to have more size.
This review is about item#7005415.