Buy more than* S$200* and get FREE SHIPPING

  • Plastic Pillar Grip
  • Plastic Pillar Grip
  • Plastic Pillar Grip

Plastic Pillar Grip KDC-8-BK

Item.#
07005381
Mfr.#
KDC-8-BK
Package Qty.
1PC
Ship pack of
1
3.72 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
35
Color
Black
Dimensions Lf (mm)
10
Dimensions D (mm)
19
Weight (g)
13
Finishing Material
Grip: Nylon 6 (black) Screw: Brass
Dimensions M (mm)
M8
Dimension d (mm)
14