Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Pillar Grip
  • Plastic Pillar Grip
  • Plastic Pillar Grip

Plastic Pillar Grip KDC-10-RD

Item.#
07005451
Mfr.#
KDC-10-RD
Package Qty.
1PC
Ship pack of
1
5.29 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
55
Color
Red
Dimensions Lf (mm)
18
Dimensions D (mm)
24
Weight (g)
26
Finishing Material
Grip: Nylon 6 (red) Screw: Brass
Dimensions M (mm)
M10
Dimension d (mm)
16.5