Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Plastic Rotary Grip
  • Mini Plastic Rotary Grip
  • Mini Plastic Rotary Grip

Mini Plastic Rotary Grip GMP-13xM6

5.00 (1)
Item.#
07005521
Mfr.#
GMP-13xM6
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lm (mm)
9
Dimension d (mm)
8
Dimension H (mm)
18.8
Finishing Material
Grip: Nylon 6 (black) screw: SUM22L, 43 iron oxide membrane (black)
Dimensions M (mm)
M6
Dimensions D (mm)
13
Weight (g)
13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tripod elevator handle knob
5
From Japan
On 2017-11-27 14:46:45
Processing was necessary on the handle side, but it can be used without problems.
This review is about item#7005537.